Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Ratio
80:1
Rated Efficiency
85%
Output Torque Rating Range [Min]
2000 lb-in, 250 Nm
Motor Frame Size
B556C
Series
800BR
Standard
AGMA Service Class I
Output Bore Shaft Dia.
1.5 in
Output Torque
2444 lb-in
Input Power Rating
1 hp, 0.746 kW
Input Motor HP
2
Reduction Type
Double
Output Shaft
Hollow O/P
Output Torque Rating Range [Max]
2499 lb-in, 299 Nm
Mounting Position
M1
Output Speed
21 rpm
Weight
77.1 LB
EAN or UPC
884107036007
We're here for you
with Service Centers across the country - We have your back