Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Output Torque
4895 lb-in
Output Speed
21 rpm
Output Torque Rating Range [Min]
4000 lb-in, 550 Nm
Output Shaft
Hollow O/P
Standard
AGMA Service Class I
Reduction Type
Double
Output Torque Rating Range [Max]
4999 lb-in, 649 Nm
Mounting Position
M1
Input Power Rating
2 hp, 1.491 kW
Motor Frame Size
B7140TC180C
Output Bore Shaft Dia.
1.5 in
Input Motor HP
2
Rated Efficiency
85%
Series
800BR
Ratio
80:1
Weight
77.1 LB
EAN or UPC
884107036014
We're here for you
with Service Centers across the country - We have your back