Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Output Shaft
Hollow O/P
Standard
AGMA Service Class I
Mounting Position
M1
Ratio
90:1
Output Torque
7388 lb-in
Input Power Rating
3 hp, 2.237 kW
Rated Efficiency
76%
Output Speed
19 rpm
Reduction Type
Double
Output Bore Shaft Dia.
1.5 in
Motor Frame Size
B9210C180TC
Series
800BR
Output Torque Rating Range
6000 lb-in, 650 Nm
Input Motor HP
3
Weight
80.1 LB
EAN or UPC
884107036052
We're here for you
with Service Centers across the country - We have your back