Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Reduction Type
Triple
Series
800BR
Output Torque Rating Range [Max]
3499 lb-in, 349 Nm
Output Speed
17 rpm
Motor Frame Size
B556C
Output Torque Rating Range [Min]
3000 lb-in, 300 Nm
Standard
AGMA Service Class I
Input Power Rating
1 hp, 0.746 kW
Input Motor HP
2
Ratio
100:1
Output Bore Shaft Dia.
1.5 in
Mounting Position
M1
Output Shaft
Hollow O/P
Output Torque
3064 lb-in
Rated Efficiency
85%
Weight
78.1 LB
EAN or UPC
884107036069
We're here for you
with Service Centers across the country - We have your back