Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Reduction Type
Triple
Output Torque
3472 lb-in
Series
800BR
Ratio
118:1
Output Shaft
Hollow O/P
Output Torque Rating Range [Min]
3000 lb-in, 350 Nm
Motor Frame Size
B556C
Mounting Position
M1
Output Torque Rating Range [Max]
3499 lb-in, 399 Nm
Input Power Rating
1 hp, 0.746 kW
Standard
AGMA Service Class I
Rated Efficiency
82%
Output Speed
14 rpm
Output Bore Shaft Dia.
1.5 in
Input Motor HP
2
Weight
78.1 LB
EAN or UPC
884107036083
We're here for you
with Service Centers across the country - We have your back