Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Output Speed
14 rpm
Input Power Rating
2 hp, 1.491 kW
Ratio
118:1
Motor Frame Size
B7140TC180C
Standard
AGMA Service Class I
Output Bore Shaft Dia.
1.5 in
Output Shaft
Hollow O/P
Input Motor HP
2
Rated Efficiency
82%
Reduction Type
Triple
Output Torque
6945 lb-in
Series
800BR
Output Torque Rating Range
6000 lb-in, 650 Nm
Mounting Position
M1
Weight
78.1 LB
EAN or UPC
884107036090
We're here for you
with Service Centers across the country - We have your back