Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Input Power Rating
1 hp, 0.746 kW
Standard
AGMA Service Class I
Mounting Position
M1
Motor Frame Size
B556C
Output Torque
6739 lb-in
Series
800BR
Rated Efficiency
71%
Output Torque Rating Range
6000 lb-in, 650 Nm
Output Bore Shaft Dia.
1.5 in
Ratio
132:1
Input Motor HP
2
Reduction Type
Triple
Output Shaft
Hollow O/P
Output Speed
13 rpm
Weight
78.1 LB
EAN or UPC
884107036106
We're here for you
with Service Centers across the country - We have your back