Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Mounting Position
M1
Output Torque
7143 lb-in
Output Speed
11 rpm
Standard
AGMA Service Class I
Rated Efficiency
66%
Input Power Rating
2 hp, 1.491 kW
Output Torque Rating Range
6000 lb-in, 650 Nm
Series
800BR
Reduction Type
Triple
Motor Frame Size
B7140TC180C
Output Bore Shaft Dia.
1.5 in
Ratio
150:1
Output Shaft
Hollow O/P
Input Motor HP
2
Weight
78.1 LB
EAN or UPC
884107036137
We're here for you
with Service Centers across the country - We have your back