Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Standard
AGMA Service Class I
Reduction Type
Triple
Input Power Rating
0.75 hp, 0.559 kW
Rated Efficiency
86%
Output Torque Rating Range
6000 lb-in, 650 Nm
Output Shaft
Hollow O/P
Input Motor HP
0.75
Output Torque
6535 lb-in
Output Bore Shaft Dia.
1.5 in
Output Speed
6.2 rpm
Mounting Position
M1
Ratio
280:1
Motor Frame Size
B556C
Series
800BR
Weight
78.1 LB
EAN or UPC
884107036205
We're here for you
with Service Centers across the country - We have your back