Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Rated Efficiency
70%
Output Bore Shaft Dia.
1.5 in
Series
800BR
Input Power Rating
0.75 hp, 0.559 kW
Reduction Type
Triple
Mounting Position
M1
Input Motor HP
0.75
Ratio
315:1
Output Torque
5973 lb-in
Output Shaft
Hollow O/P
Output Torque Rating Range
650 Nm
Output Speed
5.6 rpm
Output Torque Rating Range [Max]
5999 lb-in
Standard
AGMA Service Class I
Motor Frame Size
B556C
Output Torque Rating Range [Min]
5000 lb-in
Weight
78.1 LB
EAN or UPC
884107036212
We're here for you
with Service Centers across the country - We have your back