Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Reduction Type
Triple
Output Shaft
Hollow O/P
Mounting Position
M1
Series
800BR
Rated Efficiency
80%
Output Speed
4.4 rpm
Input Power Rating
0.5 hp, 0.373 kW
Output Torque
5733 lb-in
Ratio
400:1
Output Bore Shaft Dia.
1.5 in
Standard
AGMA Service Class I
Input Motor HP
0.5
Motor Frame Size
B556C
Output Torque Rating Range [Min]
5000 lb-in, 550 Nm
Output Torque Rating Range [Max]
5999 lb-in, 649 Nm
Weight
78.1 LB
EAN or UPC
884107036236
We're here for you
with Service Centers across the country - We have your back