Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Input Power Rating
0.5 hp, 0.373 kW
Standard
AGMA Service Class I
Series
800BR
Ratio
450:1
Reduction Type
Triple
Motor Frame Size
B556C
Output Bore Shaft Dia.
1.5 in
Mounting Position
M1
Rated Efficiency
80%
Input Motor HP
0.5
Output Shaft
Hollow O/P
Output Torque Rating Range
6000 lb-in, 650 Nm
Output Speed
3.9 rpm
Output Torque
6516 lb-in
Weight
78.1 LB
EAN or UPC
884107036243
We're here for you
with Service Centers across the country - We have your back