Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Standard
AGMA Service Class I
Output Torque Rating Range [Min]
5000 lb-in
Output Shaft
Hollow O/P
Input Motor HP
0.33
Output Torque Rating Range
650 Nm
Output Torque
5993 lb-in
Output Torque Rating Range [Max]
5999 lb-in
Input Power Rating
0.33 hp, 0.246 kW
Series
800BR
Output Speed
2.2 rpm
Motor Frame Size
B556C
Rated Efficiency
62%
Reduction Type
Triple
Ratio
800:1
Output Bore Shaft Dia.
1.5 in
Mounting Position
M1
Weight
78.1 LB
EAN or UPC
884107036274
We're here for you
with Service Centers across the country - We have your back