Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Rated Efficiency
62%
Input Power Rating
0.33 hp, 0.246 kW
Series
800BR
Output Bore Shaft Dia.
1.5 in
Reduction Type
Triple
Motor Frame Size
B556C
Output Torque Rating Range
6000 lb-in, 650 Nm
Input Motor HP
0.33
Standard
AGMA Service Class I
Output Speed
1.9 rpm
Ratio
900:1
Output Shaft
Hollow O/P
Output Torque
6715 lb-in
Mounting Position
M1
Weight
78.1 LB
EAN or UPC
884107036281
We're here for you
with Service Centers across the country - We have your back