Boston Bevel Gears are designed for the transmission of motion and power between two intersecting shafts positioned at a right angle. Bevel Gears are similar to Miter Gears except Bevel Gears are used for 1.5:1 to 6:1 ratios. Straight tooth Bevel Gears are cut with a generated “Coniflex” tooth form providing increased life and quieter operating conditions. Spiral tooth Bevel Gears are better suited for higher speeds and high torque applications.
Length Through Bore
1.135 in
Spiral Direction
Right Hand
Ratio
2:1
Bore Dia.
1.188 in
Spiral Tooth
Yes
Hardened Teeth
With Hardened Teeth
Pitch Diameter
3.4 in
Pressure Angle
20 degrees
No. of Teeth
34
Mounting Distance
1.875 in
No. of Teeths
34
Use With
SH102P, SS102P
Type
Gear
Mating Gear Part No.
SH102-P / 2:1 Ratio
Tooth Type
Spiral
Size Code
3417
Bore Size
1.188 in
Diametral Pitch
10
O.D.
3.45 in
Hub Dia.
2 in
Pitch Dia.
3.4 in
Keyway
Standard
Material
Steel, Hardened Teeth
Outside Dia.
3.45 in
Weight
1.189 LB
EAN or UPC
781711118986
We're here for you
with Service Centers across the country - We have your back