- 14 Diametral Pitch
- 32 Teeth
- 20 ° Pressure Angle
- 2.290" Pitch Diameter
- 7/8" Nominal Bore
| No. of Teeth | 32 |
| Type | Gear |
| Mating Gear Part No. | SH142-1P / 2:1 Ratio |
| Material | Steel |
| Hardened Teeth | With Hardened Teeth |
| Tooth Type | Spiral |
| Length Through Bore | 0.855 in |
| Diametral Pitch | 14 |
| Mounting Distance | 1 3/8 in |
| Spiral Direction | Right Hand |
| Keyway | w/Keyway & Setscrew |
| Use With | SH142 1P, SS142 1P |
| Size Code | 3216 |
| Outside Dia. | 2.32 in |
| Hub Dia. | 1.62 in |
| Pressure Angle | 20 ° |
| Pitch Diameter | 2.29 in |
| Bore Size | 0.875 in |
| Ratio | 2:1 |
| Weight | 0.531 LB |
| EAN or UPC | 781711119068 |

