Boston Bevel Gears are designed for the transmission of motion and power between two intersecting shafts positioned at a right angle. Bevel Gears are similar to Miter Gears except Bevel Gears are used for 1.5:1 to 6:1 ratios. Straight tooth Bevel Gears are cut with a generated “Coniflex” tooth form providing increased life and quieter operating conditions. Spiral tooth Bevel Gears are better suited for higher speeds and high torque applications.
Tooth Type
Spiral
Pitch Dia.
1.86 in
No. of Teeth
26
Pitch Diameter
1.86 in
Bore Dia.
0.75 in
Hub Dia.
1.38 in
Mounting Distance
1.188 in
Size Code
2613
Diametral Pitch
14
No. of Teeths
26
Mating Gear Part No.
SH142-P / 2:1 Ratio
Material
Steel, Hardened Teeth
Length Through Bore
0.76 in
Hardened Teeth
With Hardened Teeth
Spiral Tooth
Yes
Keyway
Standard
Bore Size
0.75 in
Outside Dia.
1.89 in
Pressure Angle
20 degrees
Use With
SH142P, SS142P
Type
Gear
Ratio
2:1
Spiral Direction
Right Hand
O.D.
1.89 in
Weight
0.281 LB
EAN or UPC
781711119020
We're here for you
with Service Centers across the country - We have your back