Boston Bevel Gears are designed for the transmission of motion and power between two intersecting shafts positioned at a right angle. Bevel Gears are similar to Miter Gears except Bevel Gears are used for 1.5:1 to 6:1 ratios. Straight tooth Bevel Gears are cut with a generated “Coniflex” tooth form providing increased life and quieter operating conditions. Spiral tooth Bevel Gears are better suited for higher speeds and high torque applications.
Bore Dia.
0.625 in
Pressure Angle
20 degrees
Pitch Diameter
1.37 in
Keyway
Standard
Mating Gear Part No.
SH192-P / 2:1 Ratio
Bore Size
0.625 in
Spiral Tooth
Yes
Pitch Dia.
1.37 in
Material
Steel, Hardened Teeth
Spiral Direction
Right Hand
Size Code
2613
Tooth Type
Spiral
Type
Gear
Diametral Pitch
19
No. of Teeths
26
Ratio
2:1
No. of Teeth
26
Length Through Bore
0.73 in
Hub Dia.
1.12 in
Outside Dia.
1.4 in
Mounting Distance
1 in
Hardened Teeth
With Hardened Teeth
O.D.
1.4 in
Use With
SH192P, SS192P
Weight
0.161 LB
EAN or UPC
781711119105
We're here for you
with Service Centers across the country - We have your back