Boston Bevel Gears are designed for the transmission of motion and power between two intersecting shafts positioned at a right angle. Bevel Gears are similar to Miter Gears except Bevel Gears are used for 1.5:1 to 6:1 ratios. Straight tooth Bevel Gears are cut with a generated “Coniflex” tooth form providing increased life and quieter operating conditions. Spiral tooth Bevel Gears are better suited for higher speeds and high torque applications.
No. of Teeths
26
O.D.
0.88 in
Tooth Type
Spiral
Mounting Distance
0.688 in
Pitch Diameter
0.87 in
Bore Size
0.375 in
Pitch Dia.
0.87 in
Outside Dia.
0.88 in
Material
Steel, Hardened Teeth
Pressure Angle
20 degrees
Diametral Pitch
30
Spiral Direction
Right Hand
Use With
SH302P, SS302P
Mating Gear Part No.
SH302-P / 2:1 Ratio
Keyway
Standard
Length Through Bore
0.48 in
Ratio
2:1
Size Code
2613
Hub Dia.
3/4 in
No. of Teeth
26
Type
Gear
Bore Dia.
0.375 in
Spiral Tooth
Yes
Hardened Teeth
With Hardened Teeth
Weight
0.051 LB
EAN or UPC
781711119143
We're here for you
with Service Centers across the country - We have your back