Boston Bevel Gears are designed for the transmission of motion and power between two intersecting shafts positioned at a right angle. Bevel Gears are similar to Miter Gears except Bevel Gears are used for 1.5:1 to 6:1 ratios. Straight tooth Bevel Gears are cut with a generated “Coniflex” tooth form providing increased life and quieter operating conditions. Spiral tooth Bevel Gears are better suited for higher speeds and high torque applications.
Outside Dia.
4.31 in
Ratio
2:1
Type
Gear
Hardened Teeth
With Hardened Teeth
Pitch Diameter
4.25 in
Length Through Bore
1.575 in
Diametral Pitch
8
Use With
SH82P, SS82P
Size Code
3417
Mounting Distance
2.5 in
No. of Teeths
34
Tooth Type
Spiral
No. of Teeth
34
Pressure Angle
20 degrees
Mating Gear Part No.
SH82-P / 2:1 Ratio
Bore Dia.
1.50 in
O.D.
4.31 in
Pitch Dia.
4.25 in
Keyway
Standard
Spiral Direction
Right Hand
Bore Size
2.5 in
Material
Steel, Hardened Teeth
Hub Dia.
2.88 in
Spiral Tooth
Yes
Weight
3.091 LB
EAN or UPC
781711118948
We're here for you
with Service Centers across the country - We have your back