Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Input Motor HP
1.50
Input Power Rating
1.61 hp, 1.201 kW
Base Mounting Attachment
No Base
Center Distance
1.75 in
Fan Cooled
No
Reduction Type
Single
Output Shaft
Hollow
Output Torque
536 lb-in
Material
Cast Iron, Standard Paint
Series
700
Center Distance Code
718
Media Mapping Style
SRF
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Standard
AGMA Service Class I
Media Mapping Output
G
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Output Bore Shaft Dia.
0.875 in
Motor Frame Size
B556C
Ratio
10:1
Output Speed
175 rpm
Style
Right Angle
Rated Efficiency
92%
Weight
28.1 LB
EAN or UPC
781711143803
We're here for you
with Service Centers across the country - We have your back