Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Media Mapping Style
SRF
Ratio
60:1
Rated Efficiency
70%
Style
Right Angle
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Center Distance Code
718
Output Bore Shaft Dia.
0.875 in
Input Motor HP
0.33
Output Shaft
Hollow
Input Power Rating
0.35 hp, 0.261 kW
Reduction Type
Single
Motor Frame Size
B556C
Material
Cast Iron, Standard Paint
Output Torque
527 lb-in
Output Speed
29.2 rpm
Center Distance
1.75 in
Media Mapping Output
G
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Base Mounting Attachment
No Base
Standard
AGMA Service Class I
Series
700
Fan Cooled
No
Weight
28.1 LB
EAN or UPC
781711143827
We're here for you
with Service Centers across the country - We have your back