- 0.5" Shaft, 0.5625" Base to Center, No Locking Device, Non-Expansion Type
description
- PPB series with a Bost-Bronz (oil-impregnated) sleeve bearing.
features
- Bottom and split surfaces are ground
- Ends are finished perpendicular to the base
- Slotted bolt holes
| Base Height | 5/16 in |
| Bearing Type | Sintered Bronze Bearing |
| Housing Construction | 1 Piece |
| Base Width | 5/8 in |
| Temperature Range [Max] | 225 °F |
| Seal Type | Unsealed |
| Locking Device | No Locking Device |
| Lubrication | Self-Lubricating |
| Bolt Holes | 2 |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Light-Duty |
| End Type | Open End |
| Bolt Hole Length | 5/16 in |
| Bolt Hole Width | 5/16 in |
| Bolt Hole Spacing | 2 1/8 in |
| Base Length | 2 3/4 in |
| Housing Material | Cast Iron |
| Shaft Dia. | 0.5 in |
| Housing Height | 1 1/8 in |
| Pillow Block Type | Thru-Bolt |
| Insert Type | Bronze Bushed |
| Series | SRP Series |
| Inch/Metric | Inch Bore |
| Weight | 1.031 LB |
| EAN or UPC | 781711344385 |

