Boston Bevel Gears are designed for the transmission of motion and power between two intersecting shafts positioned at a right angle. Bevel Gears are similar to Miter Gears except Bevel Gears are used for 1.5:1 to 6:1 ratios. Straight tooth Bevel Gears are cut with a generated “Coniflex” tooth form providing increased life and quieter operating conditions. Spiral tooth Bevel Gears are better suited for higher speeds and high torque applications.
Keyway
w/o Keyway, w/o Setscrew
Mounting Distance
1.875 in
No. of Teeth
34
Hub Dia.
2 in
Hardened Teeth
Without Hardened Teeth
Mating Gear Part No.
SS102-P / 2:1 Ratio
Length Through Bore
1.135 in
Spiral Direction
Right Hand
Pitch Diameter
3.4 in
Material
Steel, Unhardened
Outside Dia.
3.45 in
Diametral Pitch
10
Bore Size
1 in
Pressure Angle
20 degrees
Ratio
2:1
Use With
SH102P, SS102P
Type
Gear
Size Code
3417
O.D.
3.45 in
Bore Dia.
1 in
Spiral Tooth
Yes
Tooth Type
Spiral
Pitch Dia.
3.4 in
No. of Teeths
34
Weight
1.361 LB
EAN or UPC
781711119228
We're here for you
with Service Centers across the country - We have your back