Boston Bevel Gears are designed for the transmission of motion and power between two intersecting shafts positioned at a right angle. Bevel Gears are similar to Miter Gears except Bevel Gears are used for 1.5:1 to 6:1 ratios. Straight tooth Bevel Gears are cut with a generated “Coniflex” tooth form providing increased life and quieter operating conditions. Spiral tooth Bevel Gears are better suited for higher speeds and high torque applications.
Pitch Diameter
1.86 in
Length Through Bore
0.76 in
Hub Dia.
1.38 in
Diametral Pitch
14
Tooth Type
Spiral
Keyway
w/o Keyway, w/o Setscrew
Mating Gear Part No.
SS142-P / 2:1 Ratio
Mounting Distance
1.188 in
Outside Dia.
1.89 in
Bore Size
0.625 in
No. of Teeths
26
Spiral Direction
Right Hand
Bore Dia.
0.625 in
Ratio
2:1
Spiral Tooth
Yes
Type
Gear
Use With
SH142P, SS142P
Pressure Angle
20 degrees
Size Code
2613
Pitch Dia.
1.86 in
Hardened Teeth
Without Hardened Teeth
Material
Steel, Unhardened
O.D.
1.89 in
No. of Teeth
26
Weight
0.341 LB
EAN or UPC
781711119266
We're here for you
with Service Centers across the country - We have your back