Boston Bevel Gears are designed for the transmission of motion and power between two intersecting shafts positioned at a right angle. Bevel Gears are similar to Miter Gears except Bevel Gears are used for 1.5:1 to 6:1 ratios. Straight tooth Bevel Gears are cut with a generated “Coniflex” tooth form providing increased life and quieter operating conditions. Spiral tooth Bevel Gears are better suited for higher speeds and high torque applications.
Pressure Angle
20 degrees
Keyway
w/o Keyway, w/o Setscrew
No. of Teeth
26
Bore Size
0.25 in
Diametral Pitch
30
Type
Gear
Hardened Teeth
Without Hardened Teeth
Hub Dia.
3/4 in
No. of Teeths
26
Mating Gear Part No.
SS302-P / 2:1 Ratio
Material
Steel, Unhardened
Use With
SH302P, SS302P
Tooth Type
Spiral
Mounting Distance
0.688 in
Spiral Tooth
Yes
Ratio
2:1
Bore Dia.
0.25 in
Pitch Diameter
0.87 in
Pitch Dia.
0.87 in
O.D.
0.88 in
Size Code
2613
Outside Dia.
0.88 in
Length Through Bore
0.48 in
Spiral Direction
Right Hand
Weight
0.07 LB
EAN or UPC
781711119389
We're here for you
with Service Centers across the country - We have your back