The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
features
Rounded housing that eliminates all flat surfaces
Covers for all counter bored holes, including motor, flange, base and inset fill and drain holes
Laser-marked name plate information, ensuring worry-free part identification without indentations on the housing
Provides smooth, uninterrupted surfaces, preventing foreign matter adherence and fluid accumulation on the gearbox
Maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility
Rated Efficiency
84%
Series
700
Media Mapping Style
SSF
Output Shaft
Solid
Output RPM @ 1750 rpm Input
88 rpm
Output (Shaft or Bore) Size
5/8 in
Output Torque
435 lb-in
Style
Right Angle
Material
Stainless Steel
Output Speed
87.5 rpm
Box Length
5.26 in
Output Configuration
Left Solid
Frame
56C
Input Configuration
C-Face Quilled
Base Mounting Attachment
No Base
Standard
AGMA Service Class I
Fan Cooled
No
Motor Frame Size
B556C
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Output Bore Shaft Dia.
0.75 in
Center Distance
1.54 in
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Ratio
20:1
Box Width
3.69 in
Input Power Rating
0.72 hp, 0.537 kW
Input Motor HP
0.75
Box Height
5.48 in
Center Distance Code
715
Reduction Type
Single
Media Mapping Output
G
Weight
25.1 LB
EAN or UPC
884107552880
We're here for you
with Service Centers across the country - We have your back