The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Style
Right Angle
Input Motor HP
0.17
Material
Stainless Steel
Output Shaft
Solid
Base Mounting Attachment
No Base
Standard
AGMA Service Class I, NSF Listed IP69K Compliant
Output Torque Rating Range [Max]
500 lb-in, 59 Nm
Output Shaft Size
0.875 in
Ratio
100:1
Output Torque
323 lb-in, 36 Nm
Media Mapping Style
SSF
Reduction Type
Single
Output Torque Rating Range [Min]
301 lb-in, 35 Nm
Rated Efficiency
53%
Output Speed
17.5 rpm
Fan Cooled
No
Media Mapping Output
JS
Center Distance Code
7180
Weight
29.1 LB
EAN or UPC
889208722071
We're here for you
with Service Centers across the country - We have your back