The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Series
700
Media Mapping Style
SSF
Output Torque Rating Range [Min]
501 lb-in, 60 Nm
Center Distance Code
7180
Standard
AGMA Service Class I, NSF Listed IP69K Compliant
Output Torque Rating Range [Max]
750 lb-in, 84 Nm
Media Mapping Output
GS
Output Torque
536 lb-in, 61 Nm
Reduction Type
Single
Ratio
10:1
Rated Efficiency
92%
Material
Stainless Steel
Style
Right Angle
Output Speed
175 rpm
Output Shaft Size
0.875 in
Base Mounting Attachment
No Base
Fan Cooled
No
Input Motor HP
1.61
Output Shaft
Solid
Weight
29.1 LB
EAN or UPC
884107196657
We're here for you
with Service Centers across the country - We have your back