The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Media Mapping Output
JS
Reduction Type
Single
Output Shaft Size
0.875 in
Output Shaft
Solid
Fan Cooled
No
Series
700
Rated Efficiency
90%
Center Distance Code
7180
Style
Right Angle
Standard
AGMA Service Class I, NSF Listed IP69K Compliant
Input Motor HP
1.13
Output Torque
552 lb-in, 62 Nm
Material
Stainless Steel
Ratio
15:1
Output Torque Rating Range [Min]
501 lb-in, 60 Nm
Media Mapping Style
SSF
Output Speed
116.7 rpm
Base Mounting Attachment
No Base
Output Torque Rating Range [Max]
750 lb-in, 84 Nm
Weight
29.1 LB
EAN or UPC
884107206677
We're here for you
with Service Centers across the country - We have your back