The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Base Mounting Attachment
No Base
Rated Efficiency
82%
Fan Cooled
No
Series
700
Style
Right Angle
Output Torque Rating Range [Min]
501 lb-in, 60 Nm
Output Torque
573 lb-in, 65 Nm
Reduction Type
Single
Material
Stainless Steel
Output Torque Rating Range [Max]
750 lb-in, 84 Nm
Input Motor HP
0.65
Output Shaft Size
0.875 in
Ratio
30:1
Center Distance Code
7180
Output Shaft
Solid
Standard
AGMA Service Class II, NSF Listed IP69K Compliant
Media Mapping Output
GS
Output Speed
58.3 rpm
Media Mapping Style
SSF
Weight
29.1 LB
EAN or UPC
884107193557
We're here for you
with Service Centers across the country - We have your back