The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Material
Stainless Steel
Fan Cooled
No
Rated Efficiency
70%
Output Torque Rating Range [Max]
750 lb-in, 84 Nm
Output Torque
527 lb-in, 60 Nm
Output Speed
29.2 rpm
Output Shaft
Solid
Base Mounting Attachment
Horizontal Base Bottom Mount
Standard
AGMA Service Class I, NSF Listed IP69K Compliant
Media Mapping Style
SSF
Media Mapping Output
JS
Output Shaft Size
0.875 in
Series
700
Reduction Type
Single
Output Torque Rating Range [Min]
501 lb-in, 60 Nm
Center Distance Code
7180
Input Motor HP
0.35
Ratio
60:1
Media Mapping Base
B
Style
Right Angle
Weight
32.1 LB
EAN or UPC
884107196794
We're here for you
with Service Centers across the country - We have your back