There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Covers for all counter bored holes, including motor, flange, base and inset fill and drain holes
Laser-marked name plate information, ensuring worry-free part identification without indentations on the housing
Provides smooth, uninterrupted surfaces, preventing foreign matter adherence and fluid accumulation on the gearbox
Maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility
Output RPM @ 1750 rpm Input
175 rpm
Frame Size
140TC, 180C
Bolt Pattern
2.88 x 5.00
Box Length
6.12 in
Output Configuration
Left Solid
Washdown Duty
Yes
Output (Shaft or Bore) Size
1 in
Center Distance
2.0625 in
Base
No
Lubrication
Klubersynth UH1-6-640
Input Configuration
C-Face Quilled
Input (Shaft or Bore) Size
7/8 in
Model No.
SSF721-10K-B7-GS1
Ratio
10:1
Box Height
5.97 in
Bolt Center Length x Bolt Center Width
2.88 in x 5 in
Reduction Type
Single Reduction
Box Width
3.81 in
Housing Material
316 Stainless Steel
Output RPM @ Input RPM
175 rpm @ 1750 rpm
Frame
140TC, 180C
Weight
27.1 LB
EAN or UPC
884107189727
We're here for you
with Service Centers across the country - We have your back