There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Covers for all counter bored holes, including motor, flange, base and inset fill and drain holes
Laser-marked name plate information, ensuring worry-free part identification without indentations on the housing
Provides smooth, uninterrupted surfaces, preventing foreign matter adherence and fluid accumulation on the gearbox
Maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility
Output (Shaft or Bore) Size
1 in
Frame Size
56C
Box Length
6.12 in
Reduction Type
Single Reduction
Input Configuration
C-Face Quilled
Box Height
5.97 in
Frame
56C
Model No.
SSF721-60K-B5-GS1
Bolt Center Length x Bolt Center Width
3.38 in x 6.38 in
Lubrication
Klubersynth UH1-6-640
Box Width
3.81 in
Base
No
Output RPM @ 1750 rpm Input
29 rpm
Washdown Duty
Yes
Ratio
60:1
Bolt Pattern
3.38 x 6.38
Output RPM @ Input RPM
29 rpm @ 1750 rpm
Output Configuration
Left Solid
Center Distance
2.0625 in
Input (Shaft or Bore) Size
5/8 in
Housing Material
316 Stainless Steel
Weight
27.1 LB
EAN or UPC
884107193120
We're here for you
with Service Centers across the country - We have your back