The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Base Mounting Attachment
No Base
Output Shaft Size
1 in
Output Torque Rating Range [Min]
501 lb-in, 60 Nm
Media Mapping Output
HS
Material
Stainless Steel
Reduction Type
Single
Fan Cooled
No
Output Shaft
Solid
Input Motor HP
0.4
Center Distance Code
7210
Rated Efficiency
52%
Output Torque
503 lb-in, 57 Nm
Media Mapping Style
SSF
Standard
AGMA Service Class I, NSF Listed IP69K Compliant
Ratio
100:1
Output Speed
17.5 rpm
Style
Right Angle
Output Shaft Projection
Solid Double Projecting Output
Output Torque Rating Range [Max]
750 lb-in, 84 Nm
Weight
27.1 LB
EAN or UPC
191191008460
We're here for you
with Service Centers across the country - We have your back