The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Material
Stainless Steel
Output Torque Rating Range [Min]
751 lb-in, 85 Nm
Output Torque
892 lb-in, 101 Nm
Reduction Type
Single
Media Mapping Output
GS
Series
700
Ratio
20:1
Output Shaft Size
1 in
Output Speed
87.5 rpm
Output Torque Rating Range [Max]
1000 lb-in, 109 Nm
Output Shaft
Solid
Style
Right Angle
Input Motor HP
1.4
Fan Cooled
No
Media Mapping Style
SSF
Base Mounting Attachment
No Base
Rated Efficiency
88%
Standard
AGMA Service Class II, NSF Listed IP69K Compliant
Center Distance Code
7210
Weight
27.1 LB
EAN or UPC
884107196817
We're here for you
with Service Centers across the country - We have your back