The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Standard
AGMA Service Class I, NSF Listed IP69K Compliant
Output Shaft Size
1 in
Rated Efficiency
81%
Material
Stainless Steel
Reduction Type
Single
Output Torque Rating Range [Min]
751 lb-in, 85 Nm
Fan Cooled
No
Ratio
30:1
Center Distance Code
7210
Series
700
Output Torque
871 lb-in, 98 Nm
Input Motor HP
0.99
Base Mounting Attachment
No Base
Media Mapping Output
GS
Output Speed
58.3 rpm
Output Torque Rating Range [Max]
1000 lb-in, 109 Nm
Style
Right Angle
Media Mapping Style
SSF
Output Shaft
Solid
Weight
27.1 LB
EAN or UPC
884107193489
We're here for you
with Service Centers across the country - We have your back