The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Output Torque
871 lb-in, 98 Nm
Output Torque Rating Range [Max]
1000 lb-in, 109 Nm
Media Mapping Output
HS
Center Distance Code
7210
Ratio
30:1
Output Speed
58.3 rpm
Media Mapping Style
SSF
Style
Right Angle
Reduction Type
Single
Input Motor HP
0.99
Output Shaft Size
1 in
Output Shaft
Solid
Standard
AGMA Service Class I, NSF Listed IP69K Compliant
Rated Efficiency
81%
Fan Cooled
No
Series
700
Material
Stainless Steel
Output Torque Rating Range [Min]
751 lb-in, 85 Nm
Base Mounting Attachment
No Base
Output Shaft Projection
Solid Double Projecting Output
Weight
27.1 LB
EAN or UPC
884107226859
We're here for you
with Service Centers across the country - We have your back