The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Fan Cooled
No
Reduction Type
Single
Output Torque
876 lb-in, 99 Nm
Material
Stainless Steel
Output Speed
43.8 rpm
Output Torque Rating Range [Min]
751 lb-in, 85 Nm
Output Shaft Size
1 in
Standard
AGMA Service Class I, NSF Listed IP69K Compliant
Output Torque Rating Range [Max]
1000 lb-in, 109 Nm
Output Shaft
Solid
Media Mapping Style
SSF
Input Motor HP
0.81
Media Mapping Output
GS
Series
700
Style
Right Angle
Rated Efficiency
75%
Ratio
40:1
Center Distance Code
7210
Base Mounting Attachment
No Base
Weight
27.1 LB
EAN or UPC
884107202105
We're here for you
with Service Centers across the country - We have your back