The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Material
Stainless Steel
Media Mapping Style
SSF
Base Mounting Attachment
No Base
Style
Right Angle
Standard
AGMA Service Class II, NSF Listed IP69K Compliant
Rated Efficiency
72%
Output Torque Rating Range [Max]
1000 lb-in, 109 Nm
Fan Cooled
No
Output Shaft
Solid
Output Shaft Size
1 in
Center Distance Code
7210
Ratio
50:1
Series
700
Output Speed
35 rpm
Output Torque Rating Range [Min]
751 lb-in, 85 Nm
Input Motor HP
0.66
Reduction Type
Single
Output Torque
857 lb-in, 97 Nm
Media Mapping Output
JS
Weight
27.1 LB
EAN or UPC
884107216157
We're here for you
with Service Centers across the country - We have your back