The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Standard
AGMA Service Class I, NSF Listed IP69K Compliant
Media Mapping Style
SSF
Media Mapping Output
GS
Output Speed
17.5 rpm
Output Shaft Size
1 in
Output Torque Rating Range [Min]
501 lb-in, 35 Nm
Fan Cooled
No
Output Torque
503 lb-in, 57 Nm
Rated Efficiency
52%
Media Mapping Base
B
Base Mounting Attachment
Horizontal Base Bottom Mount
Style
Right Angle
Input Motor HP
0.4
Reduction Type
Single
Center Distance Code
7210
Output Torque Rating Range [Max]
750 lb-in, 59 Nm
Material
Stainless Steel
Ratio
100:1
Output Shaft
Solid
Weight
30.1 LB
EAN or UPC
191191956679
We're here for you
with Service Centers across the country - We have your back