The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Media Mapping Style
SSF
Output Shaft
Solid
Rated Efficiency
88%
Output Torque Rating Range [Max]
1000 lb-in, 109 Nm
Ratio
20:1
Material
Stainless Steel
Output Speed
87.5 rpm
Output Torque Rating Range [Min]
751 lb-in, 85 Nm
Center Distance Code
7210
Series
700
Media Mapping Output
JS
Style
Right Angle
Fan Cooled
No
Media Mapping Base
B
Input Motor HP
1.4
Standard
AGMA Service Class II, NSF Listed IP69K Compliant
Reduction Type
Single
Output Shaft Size
1 in
Base Mounting Attachment
Horizontal Base Bottom Mount
Output Torque
892 lb-in, 101 Nm
Weight
30.1 LB
EAN or UPC
884107196916
We're here for you
with Service Centers across the country - We have your back