Skip to content Skip to navigation menu
Boston GearSSF7210B-30KC-B5-GS1

SSF7210B-30KC-B5-GS1

700 Series 30:1 Ratio G Assembly Single Reduction Worm Gear Reducer With Horizontal Base
Item #120196410
  • 0.99 Input Motor hp
  • 700 Series
  • Single Reduction
Boston GearSSF7210B-30KC-B5-GS1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.99 Input Motor hp
  • 700 Series
  • Single Reduction

description

  • The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Material Stainless Steel
Rated Efficiency 81%
Center Distance Code 7210
Media Mapping Output GS
Output Torque Rating Range [Max] 1000 lb-in, 109 Nm
Ratio 30:1
Standard AGMA Service Class I, NSF Listed IP69K Compliant
Base Mounting Attachment Horizontal Base Bottom Mount
Style Right Angle
Output Torque 871 lb-in, 98 Nm
Output Shaft Size 1 in
Reduction Type Single
Output Torque Rating Range [Min] 751 lb-in, 85 Nm
Media Mapping Style SSF
Output Shaft Solid
Fan Cooled No
Media Mapping Base B
Output Speed 58.3 rpm
Series 700
Input Motor HP 0.99
Weight 30.1 LB
EAN or UPC 884107196947
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison