The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Standard
AGMA Service Class I, NSF Listed IP69K Compliant
Ratio
50:1
Series
700
Base Mounting Attachment
No Base
Output Shaft Size
1.125 in
Material
Stainless Steel
Output Shaft
Solid
Center Distance Code
7240
Output Torque
1177 lb-in, 133 Nm
Rated Efficiency
75%
Output Torque Rating Range [Max]
1500 lb-in, 159 Nm
Input Motor HP
0.87
Output Torque Rating Range [Min]
1001 lb-in, 110 Nm
Output Speed
35 rpm
Style
Right Angle
Media Mapping Style
SSF
Media Mapping Output
GS
Fan Cooled
No
Reduction Type
Single
Weight
39.1 LB
EAN or UPC
884107551029
We're here for you
with Service Centers across the country - We have your back