The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Reduction Type
Single
Center Distance
2.625 in
Fan Cooled
No
Ratio
100:1
Base Mounting Attachment
No Base
Input Power Rating
0.39 hp, 0.291 kW
Motor Frame Size
B556C
Output Torque
757 lb-in
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Output Shaft
Solid
Style
Right Angle
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Output Bore Shaft Dia.
1.125 in
Rated Efficiency
54%
Output Speed
17.5 rpm
Standard
AGMA Service Class I
Input Motor HP
0.33
Media Mapping Output
H
Center Distance Code
726
Media Mapping Style
SSF
Material
Stainless Steel
Weight
45.1 LB
EAN or UPC
191191774433
We're here for you
with Service Centers across the country - We have your back