The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Media Mapping Style
SSF
Media Mapping Output
H
Center Distance
2.625 in
Ratio
20:1
Output Shaft
Solid
Output Torque Rating Range [Min]
1000 lb-in, 160 Nm
Base Mounting Attachment
No Base
Style
Right Angle
Output Torque
1483 lb-in
Motor Frame Size
B556C
Standard
AGMA Service Class I
Center Distance Code
726
Output Speed
87.5 rpm
Input Motor HP
2
Rated Efficiency
88%
Material
Stainless Steel
Output Torque Rating Range [Max]
1499 lb-in, 234 Nm
Fan Cooled
No
Output Bore Shaft Dia.
1.125 in
Series
700
Input Power Rating
2.34 hp, 1.745 kW
Reduction Type
Single
Weight
51.1 LB
EAN or UPC
884107408118
We're here for you
with Service Centers across the country - We have your back