The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Center Distance Code
726
Output Torque
1483 lb-in
Output Torque Rating Range [Max]
1499 lb-in, 234 Nm
Ratio
20:1
Input Power Rating
2.34 hp, 1.745 kW
Media Mapping Style
SSF
Standard
AGMA Service Class I
Material
Stainless Steel
Reduction Type
Single
Media Mapping Output
G
Input Motor HP
2
Motor Frame Size
B7140TC180C
Output Torque Rating Range [Min]
1000 lb-in, 160 Nm
Center Distance
2.625 in
Output Shaft
Solid
Series
700
Fan Cooled
No
Style
Right Angle
Output Speed
87.5 rpm
Output Bore Shaft Dia.
1.125 in
Base Mounting Attachment
No Base
Rated Efficiency
88%
Weight
45.1 LB
EAN or UPC
884107220475
We're here for you
with Service Centers across the country - We have your back