The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Input Motor HP
2
Center Distance
2.625 in
Material
Stainless Steel
Reduction Type
Single
Media Mapping Output
J
Input Power Rating
2.34 hp, 1.745 kW
Output Torque Rating Range [Min]
1000 lb-in, 160 Nm
Center Distance Code
726
Output Shaft
Solid
Motor Frame Size
B7140TC180C
Base Mounting Attachment
No Base
Media Mapping Style
SSF
Rated Efficiency
88%
Series
700
Output Speed
87.5 rpm
Ratio
20:1
Standard
AGMA Service Class I
Output Bore Shaft Dia.
1.125 in
Fan Cooled
No
Style
Right Angle
Output Torque Rating Range [Max]
1499 lb-in, 234 Nm
Output Torque
1483 lb-in
Weight
45.1 LB
EAN or UPC
884107213637
We're here for you
with Service Centers across the country - We have your back