The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
features
Rounded housing that eliminates all flat surfaces
Covers for all counter bored holes, including motor, flange, base and inset fill and drain holes
Laser-marked name plate information, ensuring worry-free part identification without indentations on the housing
Provides smooth, uninterrupted surfaces, preventing foreign matter adherence and fluid accumulation on the gearbox
Maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility
Lubrication
Klubersynth UH1-6-640
Frame
56C
Output Bore Shaft Dia.
1.125 in
Output Torque
1521 lb-in
Box Height
7 1/2 in
Input Motor HP
1.50
Standard
AGMA Service Class I
Output (Shaft or Bore) Size
1 1/8 in
Fan Cooled
No
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Output Configuration
Left Solid
Media Mapping Output
G
Housing Material
316 Stainless Steel
Output Speed
58.3 rpm
Input Configuration
C-Face Quilled
Washdown Duty
Yes
Bolt Pattern
3.38 x 6.38
Output RPM @ 1750 rpm Input
58 rpm
Series
700
Base
No
Media Mapping Style
SSF
Center Distance Code
726
Center Distance
2.625 in
Model No.
SSF726-30K-B5-GS1
Bolt Center Length x Bolt Center Width
3.38 in x 6.38 in
Reduction Type
Single
Output RPM @ Input RPM
58 rpm @ 1750 rpm
Style
Right Angle
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Ratio
30:1
Base Mounting Attachment
No Base
Motor Frame Size
B556C
Material
Stainless Steel
Frame Size
56C
Rated Efficiency
84%
Input (Shaft or Bore) Size
5/8 in
Input Power Rating
1.68 hp, 1.253 kW
Box Width
4.44 in
Box Length
7.58 in
Output Shaft
Solid
Weight
45.1 LB
EAN or UPC
884107193458
We're here for you
with Service Centers across the country - We have your back