The Boston Gear 700 Series Stainless Steel Speed Reducer and the NEW Stainless Steel Motor are both designed to provide maximum corrosion resistance in caustic washdown environments. Blending trusted 700 Series worm gearing with an innovative new exterior design, the stainless steel 700 series has been optimized to withstand the harshest washdown conditions.The new Stainless Steel 700 Series maintains the same critical dimensions as its trusted cast iron sister series and utilizes the same gearing and shafts for easy field retrofitting and backwards compatibility.
Material
Stainless Steel
Media Mapping Output
J
Motor Frame Size
B9180TC210C
Output Speed
175 rpm
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Rated Efficiency
95%
Media Mapping Style
SSF
Output Shaft
Solid
Reduction Type
Single
Media Mapping Base
B
Series
700
Center Distance
2.625 in
Center Distance Code
726
Standard
AGMA Service Class II
Output Bore Shaft Dia.
1.125 in
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Style
Right Angle
Input Power Rating
3.94 hp, 2.938 kW
Output Torque
1345 lb-in
Ratio
10:1
Base Mounting Attachment
Horizontal Base Bottom Mount
Input Motor HP
3
Fan Cooled
No
Weight
49.1 LB
EAN or UPC
889208404908
We're here for you
with Service Centers across the country - We have your back